Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P095LF 100-240

  • Zoro # G609000422


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU8210P095LF 100-240
Zoro #
G609000422
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Coil Insulation Class
H
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Standards
UL Listed
Coil Enclosure
Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Ambient Temperature - Maximum
140 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Wattage
1.5 W
Mounting Orientation
Vertical
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Thread Type
BSPP, NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Includes Coil
Yes
Coefficient of Volume (Cv)
5
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.