Grade 5, 1/4"-20 Hex Head Cap Screw, Cadmium Plated Steel, 1 in L, 25 PK

  • Mfr # ZBOLT-2830

  • Zoro # G609956002


product price:  $16.25
/pk 25, $0.65/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
27/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-2830
Zoro #
G609956002
UPC #
197666811948
Country of Origin
Canada

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
27/64 in
Drive Size
0.4375 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
MS90725-8
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Dimensional Standards
MS90725-8
Manufacturer Location
Globally Sourced
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 27/64 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.