Parker
3/4" x 3/8" CPI x MNPT SS Male Connector
Mfr # 6-12 FBZ-SS
Zoro # G6106283
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 6600 psi
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
- Compression Thread Size 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI 316 SS Plug 4 FNZ-SS
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union 8-6 HBZ-SS
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector 8MTC8N-316
- PARKER 1/4" MNPT x A-LOK Tube End 316 SS Tube End Male Adapter 4MA4N-316
- PARKER 1/4" Compression SS Tube End Insert 4 TIZ .170-SS
- PARKER 5/8" A-LOK Brass Front Ferrule 10FF10-B
- PARKER 1/4" x 1/8" CPI 316 SS Reducing Union 4-2 HBZ-SS
- PARKER 1/2" CPI x MNPT Brass 90 Degree Elbow 8-4 CBZ-B
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter 4MA2N-316
- PARKER 5/8" A-LOK x 3/8" MNPT Brass Connector 10MSC6N-B
- PARKER Connector, Carbon Steel, A-LOKxF, 3/8In 6FSC6N-S
- Parker Tube Fittings