High Velocity Industrial Fan, Pedestal Mount, 34 in Blade Dia, 208 to 230/460V, 17,000 cfm

  • Mfr # H34B-PB

  • Zoro # G611767603


product price:  $4,123.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
34 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H34B-PB
Zoro #
G611767603
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
34 in
Height
49-1/2 in
Length
43-1/2 in
Shaft Dia.
1 3/8 in
Base Dia.
41 1/2 in
Width
43-1/2 in
Max. Depth
25-1/2 in
Depth
25 1/2 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
3 hp
Air Flow
17,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
82 dBA
Item
High Velocity Industrial Fan
Motor Enclosure
Totally Enclosed Air Over
Number of Conductors
3
Fan Accessory Material
Steel
Wire Guard Finish
Powder Coated
Material
Steel
Standards
OSHA Compliant Fan Guards
Max. Ambient Temp.
104 Degrees F
Motor Type
Continuous Duty
Includes
Mounting Yoke
Air Velocity @ 60 Ft.
600 fpm
Assembled
No
Amps
9.9-9.2/ 4.6 A
Motor RPM
1,200 RPM
Housing Material
Steel
Air Velocity @ 20 Ft.
1,000 fpm
Hz
60 Hz
Guard Material
Steel
Mobile/Stationary
Mobile
Number of Blades
3
RPM
1200
Bearing Type
Ball
Thermal Protection
Automatic Reset
Air Velocity @ 80 Ft.
500 fpm
Air Velocity @ 10 Ft.
1,950 fpm
Color
Blue/Gray
Air Velocity @ 40 Ft.
700 fpm
Motor Insulation
Class F
Fan Accessory Finish
Powder Coated
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Fan Mounting Location
Pedestal
Head Tilt Adjustment
15 Degrees
Wheeled Base
Mobile
Fan Housing Material
Steel
Assembly Required
Yes
Housing Finish - Fans
Powder Coated
Motor Design
Permanent Split Capacitor
Battery Operated - Fans
No
Fan Blade Color
Gray
Motor hp
3 hp

Description

HV Fan, 34 in Blade Dia, Pedestal Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.