Float Valve, 2in., LF Brass, Pipe Mount
Mfr # R605T-2-LF
Zoro # G6120712
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
FNPT
Body Material
Lead Free Brass
Max. Pressure
115 psi
Valve Material
Lead-Free Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R605T-2-LF
Zoro #
G6120712
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2"
Size
2"
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Description
Float Valve, Mounting Horizontal Piping, Size 2 in, Connection Type FNPT, Rod Thread 3/8 In.-16, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 152 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 115 psi, Max. Temp. 180 Degrees F, Compliance Contains Less Than 0.25 Percent Lead By Weight, Valve Material Lead-Free Brass, Float Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.