
Manual 2-Way Ball Valve
Mfr # LFC4825050SS
Zoro # G612166030
product price:Â $14.69
/eaKey Features
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFC4825050SS
Zoro #
G612166030
UPC #
30673372660915
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Overall Length
2.65 in
Handle Length
3.37 in
Connection Size - Side 1
1/2 in
Handle Height
1.68 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.39 in
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Hot-Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.