1" NPT Brass Ball Valve Inline

  • Mfr # 94ALF-105-01A

  • Zoro # G6126967


product price:  $27.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-105-01A
Zoro #
G6126967
UPC #
670750059582
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
2.76 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Length
4.57 in
Handle Height
2.58 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Stem Type
Blowout Resistant
Handle Type
Lever
Handle Material
Plated Steel, PVC
Max. Pressure
600 PSI CWP
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Standards
Material Quality C27451 (Lead-Free), NSF
Compliance
MSS SP-110
Seat Material
PTFE
Hose I.D.
1 in
Body Material
Brass
Seal Material
PTFE
Connection Type - Side 2
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
Not Rated
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Gender - Side 2
Female
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.