Workbenches, Steel, 48" W, 36" Height, 5000 lb., Straight

  • Mfr # WST2-2448-36

  • Zoro # G6135753


product price:  $450.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST2-2448-36
Zoro #
G6135753
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
24 in
Overall Width
48 in
Height
36"
Depth
24"
Width
48"
Work Surface Depth
24 in
Work Surface Width
48 in
Height Adjustability
Fixed Height
Height to Surface Top
36 in
Overall Fixed Height
36 in

Details

Workbench/Work Table Type
Fixed Height Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Steel
Workbench Item
Workbench
Workbench/Table Frame Material
Iron
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Includes
Lower Shelf
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Edge Shape
Radius
Number of Cabinets
0
Included Components
Lower Shelf
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Number of Outlets
0
Frame Metal Material Gauge
16 ga
For Environment
Industrial
Overall Load Capacity
5,000 lb
Top Metal Material Gauge
12 ga
Top Material
Steel
Leg Type
Straight Leg
Number of Knockouts
0
Frame Construction
Welded Only
Foot Type
Plain
Portability
Stationary
Maximum Shelf Load Capacity
500 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 36 in, Overall Load Capacity 5,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.