1/4" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # XVP501P-4

  • Zoro # G6136681


product price:  $39.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XVP501P-4
Zoro #
G6136681
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/4 in
Overall Length
2.59 in
Nominal Valve Size
1/4 in
Handle Length
3.96 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Stem Material
Brass
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Body Material
Brass
Max. Pressure
600 PSI CWP
Handle Material
Plated Steel
Temp. Range
0 Degrees to 350 Degrees F
Standards
REACH, RoHS Compliant
Seal Material
PTFE
Operating Temperature - Maximum
350 Degrees F
Connection Gender - Side 1
Male
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Included Mounting
Base Pad
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Valve Series
501

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.