Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24/60V AC, Low Pressure, NBR

  • Mfr # K3A451V

  • Zoro # G6139355


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3A451V
Zoro #
G6139355
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-9/16 in
Overall Length
3-5/16 in
Overall Width
2-11/32 in
Overall Height
4-1/4 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24/60V AC
Valve Type
Low Pressure
Seal Material
NBR
Operating Pressure Differential - Maximum
0.5 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Aluminum
Electrical Connections
7/8 in Knockouts
Standards
CSA, FM, UL Listed
Coil Insulation Class
F
BtuH
512,000 BtuH
Application
For Control of Commercial and Industrial Gas Burners
Coil Enclosure
With Junction Box
Ambient Temp. Range
-40 Degrees to 170 Degrees F
Includes Seal
Yes
Includes Coil
Yes
Wattage
10.5 W
Operating Pressure Differential Water - Maximum
Not Rated
Gas Capacity
512,000 BtuH
Thread Type
NPT
NEMA Enclosure Rating
1
Ambient Temperature - Maximum
170 Degrees F
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Coefficient of Volume (Cv)
9.5
Ambient Temperature - Minimum
-40 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Response Time
1 sec
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
0.5 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Low Pressure, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 0.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box, For Media Fuel Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.