Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120/60V AC, High Pressure

  • Mfr # K3A652V

  • Zoro # G6156943


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3A652V
Zoro #
G6156943
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4 in
Overall Width
3-11/16 in
Overall Height
6-3/32 in
Center Line Pipe Center Size
5-3/16 in
Orifice Diameter
1 5/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120/60V AC
Valve Type
High Pressure
Seal Material
NBR
Operating Pressure Differential - Maximum
5 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Application
For Control of Commercial and Industrial Gas Burners
BtuH
787,200 BtuH
Body Material
Aluminum
Standards
CSA, FM, UL Listed
Electrical Connections
7/8 in Knockouts
Ambient Temp. Range
-40 Degrees to 160 Degrees F
Coil Insulation Class
H
Coil Enclosure
With Junction Box
Ambient Temperature - Maximum
160 Degrees F
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Ambient Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1
Gas Capacity
787,200 BtuH
Coefficient of Volume (Cv)
14.6
Mounting Orientation
Horizontal
Wattage
20 W
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
5 psi
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Response Time
1 sec
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 3/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 14.6, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.