Shop USA INDUSTRIALS

Manual 3-Way Ball Valve, 1 1/4", 304 SS

  • Mfr # ZUSA-VLV-168
  • Zoro # G600715974

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Tee
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-168
Zoro #
G600715974
UPC #
193005312473
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
3.98 in
Outlet Connection Size - Side 1
1 1/4 in
Outlet Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Inlet Connection Size
1 1/4 in
Wire Rope Length
3.98 in
Length
3.98 in

Details

Ball Material
304 Stainless Steel
Body Style
Tee
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Seal Material
RPTFE
Features
Stainless Steel 3-Way Threaded Ball Valves
Temp. Range
0 Degrees to 450 Degrees F
Body Material
304 Stainless Steel
Max. Pressure
1,000 PSI
Hose I.D.
1 1/4 in
Handle Type
Lever
Stem Material
304 Stainless Steel
Handle Material
304 Stainless Steel
Standards
ANSI/ASME B1.20.1
Stem Type
Blowout Resistant
Seat Material
PTFE
Outlet Connection Type - Side 1
NPT
Inlet Connection Entry
Bottom
Outlet Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
20
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Steam
100 psi
Flow Pattern
L Flow
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Color - Valve Handle
Blue
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Inlet Connection Type
NPT
Maximum Pressure - Operating
1,000 psi
Inlet Connection Gender
Female
Valve Construction
Three-Piece

Description

Manual Three-Way Ball Valve, Body Material 304 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.