2" Socket PVC Ball Valve 2-Way

  • Mfr # 2510007

  • Zoro # G6161219


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510007
Zoro #
G6161219
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4 in
Overall Length
4.72 in
Outlet Connection Size - Side 1
3/4 in
Outlet Connection Size - Side 2
3/4 in
Handle Length
3.94 in
Nominal Valve Size
3/4 in
Handle Height
3.56 in
Connection Size - Side 1
3/4 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Compliance
ISO 9001
Ball Valve Product Group
Manual
Body Material
Plastic
Stem Type
1-Piece Stem
Handle Material
ABS
Handle Type
Tee
Standards
SCH80
Max. Pressure
230 PSI CWP
Features
True Union Design
Stem Material
PVC
Seat Material
PTFE
Temp. Range
30 Degrees to 120 Degrees F
Seal Material
EPDM
Special Features
Actuator Compatible
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
Socket
Included Mounting
Actuator Mounting Pad
Inlet Connection Entry
Bottom
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
120 Degrees F
Outlet Connection Type - Side 2
Socket
Valve Series
Type 23
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Type Socket, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Handle Material ABS, Outlet Connection Type - Side 1 Socket, Outlet Connection Size - Side 2 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.