1-1/4" Socket x Thread CPVC Ball Valve 2-Way

  • Mfr # 1613012

  • Zoro # G6161438


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613012
Zoro #
G6161438
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/4 in
Overall Length
6.46 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Length
4.76 in
Nominal Valve Size
1 1/4 in
Handle Height
3.17 in

Details

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Thread
Item
Ball Valve
Seat Material
PTFE
Handle Type
Tee
Stem Material
CPVC
Ball Valve Product Group
Manual
Handle Material
ABS
Compliance
ISO 9001
Max. Pressure
230 PSI CWP
Body Material
Plastic
Stem Type
Blowout Resistant
Temp. Range
30 Degrees to 195 Degrees F
Features
True Union Design
Standards
ASTM D1784, ASTM D3222, ASTM D4101
Seal Material
FKM
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
195 Degrees F
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
72
Pipe Schedule Compatibility
Schedule 80
ANSI Flange Class
Class 150
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.