1-1/2" Socket x Thread PVC Ball Valve 2-Way

  • Mfr # 1605015

  • Zoro # G6161666


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1605015
Zoro #
G6161666
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/2 in
Overall Length
7.24 in
Handle Length
5.16 in
Nominal Valve Size
1 1/2 in
Handle Height
3.5 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Thread
Item
Ball Valve
Max. Pressure
230 PSI CWP
Stem Type
Blowout Resistant
Seat Material
PTFE
Handle Material
ABS
Features
True Union Design
Body Material
Plastic
Temp. Range
30 Degrees to 140 Degrees F
Standards
SCH80, NPT
Ball Valve Product Group
Manual
Stem Material
PVC
Handle Type
Tee
Compliance
ISO 9001
Seal Material
FKM
Operating Temperature - Maximum
140 Degrees F
Pipe Schedule Compatibility
Schedule 80
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
155
Included Mounting
Actuator Mounting Pad
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.