Convertible Hand Truck, H 61-3/4 In

  • Mfr # 34D672

  • Zoro # G6169511


product price:  $436.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
62 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D672
Zoro #
G6169511
UPC #
190735265024
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
62 in
Overall Width
21 in
Wheel Diameter
10 in
Noseplate Depth
7 1/2 in
Platform Size
48-1/2 in x 12 in x 50-3/4''
Overall Depth
19 in
Caster Width
1 1/4 in
Wheel Width
3 1/2 in
Noseplate Width
18 in
Folded Depth
19 in
Caster Dia.
5 in
Folded Width
21 1/8 in
Folded Height
62 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Platform Height
11 1/4 in
Axle-Mounted Wheel Dia.
10 in
Overall Height as Hand Truck
62 in
Nose Plate WxD
18 in x 7 1/2 in
Platform Length
48 1/2 in
Caster Wheel Dia.
5 in
Overall Width as Hand Truck
21 in
Overall Depth as Hand Truck
19 in
Handle Height
62 in
Platform Width
12 in
Nose Plate Thickness
7/32 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,200 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Vertical Load Cap.
600 lb
Horizontal Load Cap.
1,200 lb
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Includes
Wheel Fenders
Nose Plate Profile
Standard
Frame Material
Aluminum
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Load Capacity as Hand Truck
600 lb
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Pneumatic
Includes Lever Pushoff
Without Lever Pushoff
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Load Capacity as Platform Truck
1,200 lb
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Swivel
Nose Plate Type
Solid Straight
Nose Plate Material
Aluminum
Non-Marking Axle-Mounted Wheels
No
Non-Marking Casters/Wheels
No

Description

Convertible Hand Truck, Load Capacity as Hand Truck 600 lb, Load Capacity as Platform Truck 1,200 lb, Platform Height 11 in, Platform Length 49 in, Platform Width 12 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.