Paper, Plate, Round, 9", White, PK250

  • Mfr # 20825

  • Zoro # G6174734


product price:  $41.79
/pk 250, $0.17/ea

Key Features

Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20825
Zoro #
G6174734
UPC #
-
Country of Origin
United States

Dimensions

Disposable Plate Size
8 1/2 in
Size
9"
Diameter
8 1/2 in
Width
8 3/8 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
2
Cutlery Weight
Heavy Weight
Foodservice Item Weight
Heavy Weight
Number of Compartments
1
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Color
White
Disposable Foodware Color
White
Material
Paper
Recyclable
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Shape
Round
BPI Certified
No
FSC Certified
No
Bio-Based
Yes
Weight
Heavy-Weight
Pattern
Patternless
Coating/Lining
Coated
Plate Type
Luncheon Plate
SFI Certified
Yes
Label Shape
Round
Item Weight
Heavy-Weight

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Coated, Color White, Compostable Not Compostable, Diameter 8 1/2 in, Disposable Plate Size 8 1/2 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 2, Pattern Patternless, Plate Type Luncheon Plate, Recyclable No, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.