Vacuum Breaker, 3/4in, GHT, Lead Free Brass

  • Mfr # 3/4 LF8BI

  • Zoro # G6178882


product price:  $24.38
/ea

Key Features

Body Material
Lead Free Brass
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF8BI
Zoro #
G6178882
UPC #
098268434736
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Height
1 1/2 in
Width
1 3/8 in
Pipe Size
3/4"
Nominal Valve Size
3/4 in
Overall Length
1.38 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Body Material
Lead Free Brass
Connection Type
GHT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Compliance
ANSI A112.1.3, ASSE 1011, NSF Lead Free
Standards
ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, NSF/ANSI 372, UPC
Material of Construction
Lead Free Brass
Temp. Range
33 Degrees to 180 Degrees F
Manufacturer Warranty
1 yr
For Media
Water
Hazard Protection Level
High Health Hazard
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Connection Type - Side 1
GHT
Includes Drain Capability
Manual Drain
Hose Bib Securing Mechanism
Break-Away Set Screw
Connection Type - Side 2
GHT
Maximum Pressure - Operating
125 psi
Includes Freeze Protection
Freeze Protection Included
Connection Gender - Side 2
Male
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Seal Material
Silicone
Seat Material
Brass
Operating Temperature - Minimum
33 Degrees F
Includes Atmospheric Vent
No Atmospheric Vent
Flow
10 gpm
Valve Series
LF8

Description

Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 3/8 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, NSF/ANSI 372, UPC, Compliance ANSI A112.1.3, ASSE 1011, NSF Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.