Double Check Backflow Repair Kit

  • Mfr # RK8-950

  • Zoro # G6179162


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Size
8 in
For Use With
975, 976, 977, 978, 950
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Rubber, Steel
Includes
(2) O-Rings, (2) Seal Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK8-950
Zoro #
G6179162
UPC #
612052091013
Country of Origin
China

Dimensions

Size
8 in

Details

Item
Valve Repair Kit
For Use With
975, 976, 977, 978, 950
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Rubber, Steel
Includes
(2) O-Rings, (2) Seal Rings
Compatible with Manufacturer Model Number
975
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
8-950, 8-975
Material
Rubber, Steel
Product Type
Valve Repair Kit
Operating Temperature - Minimum
33 Degrees F
For Use With Mfr. Model Number
975
Compatible Manufacturer Part Number
975
Compatible Manufacturer Model Number
975
Compatible with Manufacturer Model No.
975
Compatible with Mfr. Model No.
975
For Use with Mfr Model Number
975
Compatible Pump Manufacturer Part Number
975
Compatible Mfr. Model Number
975

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) O-Rings, (2) Seal Rings, Compatible with Series 8-950, 8-975, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 975

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.