General Purpose Hand Truck, 800 lb.

  • Mfr # 2NXA9

  • Zoro # G6203976


product price:  $207.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NXA9
Zoro #
G6203976
UPC #
190735228739
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Overall Width
20 in
Wheel Diameter
10 in
Noseplate Depth
8 in
Noseplate Width
14 in
Wheel Width
2 3/4 in
Caster Width
1 1/4 in
Overall Depth
23 in
Nose Plate Depth
8 in
Nose Plate Width
14 in
Caster Wheel Dia.
4 in
Handle Height
48 in
Overall HxWxD
48 in x 20 in x 25 1/2 in
Nose Plate WxD
14 in x 8 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Thickness
3/16 in
Caster Wheel Width
1 1/4 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Ergonomic Tilt-Back Steel General Purpose Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Dual Pin
Finish
Powder Coated
Type
Four Wheel Ergonomic
Includes
Wheel Fenders
Weight
47.8 lb
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Standard
Axle-Mounted Wheel Type
Semipneumatic
Nose Plate Type
Solid Straight
Non-Marking Casters/Wheels
No
Frame Finish
Powder Coated
Brake Type
No Caster Brake
Non-Marking Axle-Mounted Wheels
No
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
Includes Load Protector
Without Load Protector
Includes Foot Assist
Without Foot Assist
Frame Type
Rounded Back
Caster Wheel Type
Swivel
Nose Plate Material
Steel
Frame Material
Steel
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Caster/Wheel Mounting Location
Standard
Includes Wheel Fenders
With Wheel Fenders

Description

Ergonomic Tilt-Back Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 47 1/2 in, Overall Width 19 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.