1/2" FNPT Brass Ball Valve 3-Way

  • Mfr # XV533P-8

  • Zoro # G6224513


product price:  $58.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV533P-8
Zoro #
G6224513
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
5.07 in
Outlet Connection Size - Side 1
1/2 in
Handle Height
1.98 in
Inlet Connection Height
1.18 in
Nominal Valve Size
1/2 in
Outlet Connection Size - Side 2
1/2 in
Handle Length
3.96 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Two-Piece
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Body Material
Brass
Temp. Range
-200 Degrees to 350 Degrees F
Handle Type
Lever
Max. Pressure
400 PSI CWP
Stem Type
Blowout Resistant
Handle Material
Steel
Stem Material
Brass
Ball Valve Product Group
Manual
Seal Material
PTFE
Operating Temperature - Maximum
350 Degrees F
Outlet Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Flow Pattern
L Flow
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Included Mounting
Base Pad
Inlet Connection Entry
Side
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Valve Series
533
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.