Convertible Hand Truck, Height 51-3/4 In

  • Mfr # 21U665

  • Zoro # G6230253


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
53 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21U665
Zoro #
G6230253
UPC #
190735424094
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
53 in
Overall Width
21 in
Wheel Diameter
10 in
Overall Depth
19 1/2 in
Folded Depth
19 1/2 in
Wheel Width
3 1/2 in
Noseplate Depth
8 1/4 in
Platform Size
38-1/2 in x 12 in
Noseplate Width
18 in
Folded Height
53 1/4 in
Folded Width
21 in
Caster Width
1 1/4 in
Nose Plate Depth
8 1/4 in
Nose Plate Width
18 in
Axle-Mounted Wheel Dia.
10 in
Platform Height
11 in
Caster Stem Diameter
1/2 in
Platform Length
38 1/2 in
Caster Stem Length
3 in
Caster Wheel Dia.
5 in
Nose Plate WxD
18 in x 8 1/4 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Overall Width as Hand Truck
21 in
Caster Wheel Width
1 1/4 in
Nose Plate Thickness
7/32 in
Overall Depth as Hand Truck
19 1/2 in
Overall Height as Hand Truck
53 in
Handle Height
53 1/4 in
Platform Width
12 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,000 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Vertical Load Cap.
500 lb
Horizontal Load Cap.
1,000 lb
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Dual Pin
Includes
Wheel Fenders
Weight
41 lb
Features
4-1 Quick Change Convertible
Includes Foot Assist
Without Foot Assist
Load Capacity as Hand Truck
500 lb
Frame Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel Type
Swivel
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Flat Back
Non-Marking Casters/Wheels
No
Nose Plate Type
Solid Straight
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
For Surface Type
All Surface Types
Frame Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Nose Plate Profile
Standard
Caster/Wheel Mounting Location
Standard
Nose Plate Material
Aluminum
Caster Frame Material
Steel
Includes Wheel Fenders
With Wheel Fenders
Load Capacity as Platform Truck
1,000 lb
Brake Type
No Caster Brake
Includes Lever Pushoff
Without Lever Pushoff
Frame Gauge
16 ga
Caster Stem Type
Threaded
Hub Position
Offset
Axle-Mounted Wheel Bearings
Ball Bearing

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 11 in, Platform Length 39 in, Platform Width 12 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.