31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-320 A2 C1 P5

  • Zoro # G6249196


product price:  $481.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
27"
Number of Steps
3
Platform Depth
14 in
Platform Width
14"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-320 A2 C1 P5
Zoro #
G6249196
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27"
Platform Depth
14 in
Platform Width
14"
Overall Height
31 in
Bottom Width
24 in
Base Depth
32 in
Top Step Depth
8 in
Top Step Height
27 in
Step Width
16 in
Step Depth
7 in
Overall Depth
32 in
Standing Height - Maximum
2.3 ft
Base Width
24 in
Caster Diameter
2 in
Reach Height - Maximum
7.7 ft

Details

Item
Rolling Step
Number of Steps
3
Load Capacity
450 lb
Step Tread
Rubber Mat
Material
Steel
Finish
Powder Coated
Ladder Tread
Rubber Mat
Standards
OSHA Compliant
Step Stool Product Group
Rolling Step
Net Weight
43 lb
Color
Gray
Ladder Actuation
Spring-Loaded Casters
Handrails Included
No
Weight
43 lb
Series
MasterStep
Base Spread
32 in
Stacking
Not Stackable
Folding
Not Foldable
Assembly
Assembled
Product Type
Rolling Step Stool
Casters Included
(4) Swivel
Nesting
Not Nestable
Load Capacity - Maximum
450 lb
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Not Included
Tread Type
Antislip
Feet Material
Rubber
Feet Type
Slip-Resistant

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.3 ft, Material Steel, Load Capacity 450 lb, Top Step Height 27 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 32 in, Color Gray, Finish Powder Coated, Series MasterStep, Closed Depth Not Applicable, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Net Weight 43 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.