22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity

  • Mfr # ST-200 A2 C1 P5

  • Zoro # G6254622


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Platform Height
18"
Number of Steps
2
Platform Depth
8 in
Platform Width
8"
Step Tread
Rubber Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-200 A2 C1 P5
Zoro #
G6254622
UPC #
094703748222
Country of Origin
United States

Dimensions

Platform Height
18"
Platform Depth
8 in
Platform Width
8"
Overall Height
22 in
Bottom Width
22 in
Base Depth
20 in
Top Step Height
18 in
Step Width
16 in
Top Step Depth
8 in
Step Depth
7 in
Overall Depth
20 in
Reach Height - Maximum
6.9 ft
Base Width
22 in
Caster Diameter
2 in
Standing Height - Maximum
18 in

Details

Item
Rolling Step
Number of Steps
2
Step Tread
Rubber Mat
Load Capacity
450 lb
Material
Steel
Net Weight
25 lb
Ladder Actuation
Spring-Loaded Casters
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Tread
Rubber Mat
Step Stool Product Group
Rolling Step
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
No
Weight
26 lb
Series
MasterStep
Folding
Not Foldable
Stacking
Not Stackable
Product Type
Rolling Step Stool
Base Spread
20 in
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
450 lb
Tread Type
Antislip
Includes Handrails
Handrails Not Included
Casters Included
(4) Swivel
Feet Material
Rubber
Feet Type
Slip-Resistant
Nesting
Not Nestable

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 18 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 20 in, Color Gray, Finish Powder Coated, Series MasterStep, Closed Depth Not Applicable, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Net Weight 25 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.