Straight Kitchen Faucet, Manual, 10-1/2" Mount, 4 Hole

  • Mfr # 8780

  • Zoro # G6303958


product price:  $86.79
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
10-1/2"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8780
Zoro #
G6303958
UPC #
026508021859
Country of Origin
China

Dimensions

Overall Height
6-21/32"
Spout Length
8-7/8"
Manufacturers Warranty Length
5 yr.
Water Inlet Connection Size
1/2"
Spout Height
6-21/32"
Max. Installation Surface Thickness
1-1/8"
Overall Width
10 1/4 in
Spout Outlet Height
5 3/4 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/8 in
Spout Height - Maximum
6 21/32 in
Inlet Connection Size
1/2 in

Details

Number of Holes
4
Mounting Hole Center to Center
10-1/2"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Straight Kitchen Faucet
Body Material
Brass
Vandal Resistant Features
Vandal Resistant Outlet
Series
M-Bition
Valve Type
Ceramic Disc
Flow Outlet Type
Aerated
Mounting
Deck
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Compliance
ASME A112.18.1/CSA B-125.1
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Kitchen Sink Faucet
Faucet Spout
Swing
Standards
ASME A112.18.1/CSA B125.1
Mounting Type - Faucet
Deck
Connection
1/2 MNPT
Includes
Mounting hardware
Flow Outlet Type - Faucet
Aerated
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
CEC Compliant
CEC Compliant
Faucet Activation
Manual
Spout Reach
9"
Replacement Cartridge Mfr. Model Number
1224
Faucet Body Material
Brass
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Operation Method
Manual
CEC Compliance
CEC Compliant
Spout Shape
Straight
Legend Style
Color
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
1224
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
For Location
Kitchen
Warranty
5 yr
Vandal Resistance
Vandal-Resistant Outlet
For Water Temperature
Hot/Cold

Description

Item Straight Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.