Flat Washer, For Screw Size 1/4" , 334 Stainless Steel Plain Finish

  • Mfr # WAS40714

  • Zoro # G6307073


product price:  $10.79
/ea

Key Features

Material
334 Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS40714
Zoro #
G6307073
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
334 Stainless Steel
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Brinell Hardness
250
Washer Material Grade
AMPG 316H5
Thickness Tolerance
-0.014 in/ + 0.005 in
Color
Silver
Rockwell Hardness
C25
Application
General Purpose
Type
SAE Flat Washer
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Tensile Strength
125,000 psi
Dimensional Standards
ASME B18.21.1
Material Grade/Class
316 H5
Material Quality Standards
ASTM A276
Pack Size
Small Pack
For Use With
Bolts, Nuts, Screws, Studs
Washer Type
Regular Rim
FDA Approved
Not FDA Approved
Hardness
25 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.