WALKING OF DOGS PROHIBITED ON THIS PROPERTY, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485L05

  • Mfr # 485L05

  • Zoro # G6310110


product price:  $22.19
/ea

Key Features

Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485L05
Zoro #
G6310110
UPC #
00194484276584
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
Sign Background Color
White
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Walking Of Dogs Prohibited On This Property
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-265
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
No Dog Walking
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Walking Of Dogs Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.