Ball Valve, True Union, 2", PVC/FPM, Full Port, Flanged

  • Mfr # TBH1200A0FV0000

  • Zoro # G6321417


product price:  $247.79
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH1200A0FV0000
Zoro #
G6321417
UPC #
610377350402
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
11.51 in
Connection Size - Side 1
2 in
Ball Opening Size
1.91 in
Handle Height
4.4 in
Handle Length
5.17 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Ball Material
PVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Ball Valve
Compliance
NSF/ANSI 61
Hose I.D.
2 in
Stem Type
Blowout Resistant
Max. Pressure
250 PSI CWP
Stem Material
PVC
Standards
ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Handle Type
Tee
Temp. Range
0 Degrees to 140 Degrees F
Body Material
PVC
Features
Lockout/Tagout Directly to Body, Integral Mounting, Double O-Ring Stem Seals, Reversible Seats, System2TM Sealing Technology
Seat Material
PTFE
Handle Material
Glass Filled Polypropylene
Seal Material
FPM
Special Features
Actuator Compatible
Coefficient of Volume (Cv)
150
Handle - Locking
Locking
Connection Type - Side 2
Flange
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Flange
Operating Temperature - Minimum
34 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Red
ANSI Flange Class
Class 150
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
Not Rated
Valve Series
TBH
Green Certification or Other Recognition
RoHS 2011/65/EU Compliant

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.