Men's 6-Inch Work Boot, 13 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395868


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395868
UPC #
677338602758
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1" or Greater
Overall Height
5 1/2 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Shank Material
Nylon
Insulation Type
None
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Non-Marking Sole
No
Insulated
No
Footwear Shank Type
None
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Metatarsal Guard
No
Toe Shape
Round
Removable Insole
Yes
Insole System
Removable Full Cushion
Conductive
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Midsole Material
Rubber
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Non-Marking Upper, Chain Saw Cut-Resistant, Defined Heel
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
P90803
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.