Men's 6-Inch Work Boot, 11 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395895


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90803
Zoro #
G6395895
UPC #
677338602727
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1" or Greater
Size (PRINT)
11
Overall Height
5 1/2 in

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Toe Shape
Round
Insulated
No
Metatarsal System
No
Removable Insole
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Non-Marking Sole
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Satra Slip Test Results- Dairy Tile Oily
0.50
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
No
Wide Toe Cap
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Liner Material
Mesh, Nylon
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Static Dissipative
No
Insole System
Removable Full Cushion
Predominant Footwear Color
Brown
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Non-Marking Upper, Chain Saw Cut-Resistant, Defined Heel
Series
P90803
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Nylon Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.