Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395947


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395947
UPC #
677338602673
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
5 1/2 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
5 1/2 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Insole System
Removable Full Cushion
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Metatarsal System
No
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Insulation Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Ninety Degree Heel
Yes
Toe Shape
Round
Footwear Shank Type
None
Chemical Resisting Sole
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
For Outdoor Traction
No
Wide Toe Cap
No
Chain Saw Cut Resistant
Yes
Insulated
No
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Predominant Footwear Color
Brown
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Midsole Material
Rubber
Liner Material
Mesh, Nylon
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
0.50
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
P90803
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.