Float Valve, 1/2" Size, FNPT, 16" Rod L

  • Mfr # AHF50

  • Zoro # G6412257


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Float Size
5"
Connection Type
NPT
Body Material
Bronze
Float Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHF50
Zoro #
G6412257
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Float Size
5"
Size
1/2"
Rod Length
16 in
Nominal Valve Size
1/2 in
Float Diameter
5 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Angle Float Valve with Threaded Outlet
Connection Type
NPT
Body Material
Bronze
Float Material
Copper
Mounting
Horizontal Piping
Rod Material
Brass
Max. Pressure
100 psi
Valve Material
Bronze
Rod Thread
1/4 in NPT
Valve Flow - Flow (1)
30 gpm
Valve Flow - Flow (2)
30 gpm
Valve Flow - Pressure (1)
60 psi
Max. Temp.
450 Degrees F
Valve Flow - Pressure (2)
60 psi
Flow Rate
30 gpm @ 60 psi
Connection Gender - Side 1
Female
Float Shape
Cylindrical
Arm Adjustability
Adjustable
Maximum Pressure - Operating
100 psi
Seal Material
Neoprene
Operating Temperature - Maximum
100 Degrees F
Seat Style
Single Seated
Valve Body Style
Angle
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Includes Float and Rod
Float and Rod Included
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1/2 in, Connection Type NPT, Rod Thread 1/4 In. NPT, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 30 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.