Bottle, Narrow Mouth, 94mm H, 2 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ41

  • Zoro # G6420115


product price:  $29.39
/pk 24, $1.22/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JZ41
Zoro #
G6420115
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Width - Metric
20 mm
Depth
89mm
Width
20mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Labware Height - English
3.7 in
Screw Closure Size
20-400 mm
Labware Depth - Metric
89 mm
Mouth Size
Narrow
Overall Width - Metric
20 mm
Overall Depth - Metric
89 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Includes Closure
Yes
Labware Nominal Capacity - Metric
60 mL
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Bottle/Jar Shape
Boston Round
Labware Body Color
Clear
Labware Capacity - English
2 oz
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Special Features
Foam Backed Liner
Labware Closure Color
White Clear
Pre-Cleaned
None
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Labware Nominal Capacity - English
2 oz
Labware Closure Liner Material
F217
Graduation Range
Not Specified
Closure Included
Yes
Clarity
Transparent
Bottle Type
Sampling
Closure Type
Screw On
Closure Color
Clear/White
Closure Liner Design
Flat
Nominal Capacity - English
2 oz
Closure Liner Material
Foam
Nominal Capacity - Metric
60 mL
Body Material
Glass
Capacity - Metric
60 mL
Basic Material
Glass
Body Color
Clear
Graduated
No
Capacity - English
2.02 fl oz

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.