26 in x 20 in x 12 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VH99
Zoro # G6460685
product price:Â $4.79
/ea
Sold in multiples of 10 for $47.90
Key Features
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VH99
Zoro #
G6460685
UPC #
841436049047
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
20 in
Inside Height
12 in
Outside Length
26 3/8 in
Wall Thickness
5/32 in
Outside Height
6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in
Outside Width
20 3/8 in
Inside LxWxH
26x20x12
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 20 in, Inside Height 12 in, 26x20x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 20 in, Outside Height 12 in, 26 3/8x20 3/8x12 5/8-6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.