Wahl
Non-Rev Temp Indicator, Kapton, PK20
Mfr # 414-400F-204C
Zoro # G6480494
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Dot
- Temp. Point Range 350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
- Temperature Points 204 Degrees C, 400 Degrees F
- Diameter 0.56 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Therm Wireless Humidity (1731)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct (628-00-GH-P1-E4-S1)
- WINTERS Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray (PFP1037WBW)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-161F)
- TAYLOR Dishwasher Test Strip, PK25 (8767)
- THERMAX Non-Rev Temp Indicator, PK10 (80610)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26258)
- TAYLOR Dishwasher Test Strip, PK25, Standards: FDA (8766)
- THERMAX Non-Rev Temp Indicator, PK10 (80609)
- THERMAX Non-Rev Temp Indicator, PK10 (80603)
- Wahl Temperature Test Strips