Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED400DS-10

  • Zoro # G6492491


product price:  $3,288.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED400DS-10
Zoro #
G6492491
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Width
6 13/64 in
Housing Depth
5 in
Housing Length
16 29/32 in
Body Depth
5 in
Lifting Hook Opening Width
1 in
Minimum Retracted Length
12 13/32 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Width
6 7/32 in
Controller Cord Length
7 ft
Body Length
16 29/32 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
26/10 fpm
Load Capacity
400 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Hz
60
Reeving
1
Item
Electric Chain Hoist
Clutch
Friction
Brake
Electromechanical and Regenerative
Amps @ Low Volts
6 A
Control Cord
7 ft
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Thermal Protection
Not Available and Not Included
Number of Speeds
2
Classification
H2
Trolley Configuration
Hook Mounted - No Trolley
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Starts and Stops per Hour
120
Pendant IP Rating
IP65
Duty Classification
H2
Minimum Lift Speed
10 fpm
Included Components
Chain Container, Pendant, Safety Latch Hook
Brake Type
Weston Style Load Brake
Includes Brake
Brake Included
Hoist IP Rating
IP54
Maximum Lifting Capacity
400 lb
Headroom
12 13/32 in
Includes Clutch
Clutch Included
Resistance Properties
Wear Resistant
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Maximum Lift Speed
26 fpm
Body Material
Aluminum
Motor Horsepower
3/8 hp
Current at Max. Voltage
6 A
Current at Min. Voltage
6 A
Overload Protection Included
No
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Enamel
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Programmable
Programmable by Internal Controls
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.