
5/8 in ID x 50 ft L Heavy Duty Garden Hose, PVC Tube, Green, Aluminum x Aluminum Fitting
Mfr # CSNSS58050
Zoro # G6494052
product price:Â $23.79
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Diameter
1-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSNSS58050
Zoro #
G6494052
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Diameter
1-3/5 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
1 in
Fitting Length
1 in
Hose Fitting A Length
1 in
Details
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Heavy Duty Garden Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Temp. Range
55 Degrees to 120 Degrees F
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
Hose Fitting A Gender
1 in
Hose Fitting B Material
Aluminum
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.