Shop LEISUREMOD
See all product information
Fern Fiberstone & MGO Clay Square Fern Planter - Weather Resistant, Indoor/Outdoor with Drainage
Mfr # FLP9W
Zoro # G723330597
product price:Â $46.35
/eaKey Features
Material
Fiberstone/MgO Clay
Color
White
Width
9 in
Length
9 in
Height
9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FLP9W
Zoro #
G723330597
UPC #
644380716580
Country of Origin
China
Dimensions
Width
9 in
Length
9 in
Height
9 in
Details
Material
Fiberstone/MgO Clay
Color
White
Weight
8.2 lbs
Item
Planter
Shape
Square
Description
Delight in our Fiberstone and MGO Clay Fern Planter, crafted in a sleek square design. It boasts meticulously engineered drainage and drill holes, ensuring optimal plant health and care. Withstanding diverse weather conditions, it seamlessly transitions between indoor and outdoor spaces. Enjoy the convenience of effortless setup with no assembly required, making it an ideal choice for hassle-free gardening experiences.
- Available in three distinct colors and five sizes, this planter empowers you to create a display that perfectly complements your existing decor. Whether you seek a bold statement piece or a charming accent, there's a perfect combination to suit your vision.
- Crafted with a blend of durable fiberstone and MGO clay, this planter boasts exceptional strength and resilience. Its robust construction makes it perfect for long-term use in a wide range of settings, whether it be indoors or outdoors.
- Embrace the versatility of this planter, designed for seamless integration into various environments, from patios and balconies to living rooms and offices, enhancing the ambiance with its timeless appeal.
- Strategically placed drainage holes prevent waterlogging and promote healthy root growth for your plants. This thoughtful design allows you to focus on enjoying your vibrant greenery, worry-free.
- The contemporary square design of this planter exudes modern elegance, making it the perfect choice to showcase your favorite plants, herbs, or flowers. Elevate the visual appeal of your indoor or outdoor space with this sophisticated addition.
- A protective cover offers an additional layer of defense, safeguarding your plants from extreme sunlight, heavy rainfall, and strong winds. This ensures that your plants remain healthy and vibrant, even in challenging weather conditions.
- Enjoy a hassle-free experience with this planter, as it comes fully assembled and ready to use, eliminating the need for assembly and allowing you to focus on showcasing your greenery beautifully.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.