Killark
Conduit Outlet Body, Iron, 2-1/2 In.
Mfr # MOC-7M
Zoro # G6496612
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB TB27
- KILLARK Body, Outlet, 1/2 In GRSS-1
- KILLARK Conduit Outlet Body, Iron, TB TB37
- KILLARK Conduit Outlet Body, LL, 1/2 In. OLL-1
- KILLARK Conduit Body, Form 5, 3/4" Hub OX-2M
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. T47
- KILLARK Conduit Outlet Body, Aluminum, C XC-2
- KILLARK Threaded Enclosure, 4" Dome 4GRHA
- KILLARK Conduit Outlet Body, Aluminum, UB MOUB-4
- KILLARK Conduit Body Cover, 1/2 in. 170
- CARLON Body Conduit Pvc Type Lr 1/2In E985D-CTN
- Killark Conduit Bodies & Covers