Shop All Conduit Bodies & Covers
Killark
Conduit Body Gasket, 1-1/2 in.
Mfr # GASK575
Zoro # G3488746
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/2 in
- Hazardous Location No
- Design Lay In
- Material Neoprene
- Includes Screws
Product Information
- Brand Killark
- MFR # GASK575
- Zoro # G3488746
- UPC # 783936081144
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Overall Height | 1 in |
Overall Length | 6 in |
Trade Size | 1 1/2 in |
Fits Hub Size | 1 1/2 in |
Overall Width | 3 in |
Details
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Lay In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/2 in, Overall Height 1 in, Overall Length 6 in, Overall Width 3 in, Weight 0.1 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1RS-3131-M)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- Killark Conduit Bodies & Covers