Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G6557451


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G6557451
UPC #
046118810391
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.67
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Liner Material
Mesh, Polyester
Conductive
No
Footwear Construction Type
Cemented
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.42
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insole System
Removable Full Cushion Dual Density EVA
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Series
W04713
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Insole Material
EVA
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
PK Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.