Men's 8-Inch Work Boot, 14 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 14EE

  • Zoro # G6607330


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 14EE
Zoro #
G6607330
UPC #
014799881498
Country of Origin
United States

Dimensions

Size
14
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.23
Toe Shape
Round
Footwear Sole Pattern
Lug
Insulated
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Waterproof Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Standards
F2413-17ASTM
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.34
Satra Slip Test Results- Dairy Tile Dry
0.63
Chain Saw Cut Resistant
No
Conductive
No
Upper Material Description
Leather
Upper Boot Material
All Leather
Last Number or Name
4258
Footwear Style
8 in Work Boot
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Non Metallic Upper
No
Metatarsal System
No
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
For Outdoor Traction
No
Shank Material
Fiberglass
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Toe Cap Material
Steel
Insole Material
Foam, Polyurethane
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Style Family
8-Inch Work Boot
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.