Shop THOROGOOD SHOES

Men's 8-Inch Work Boot, 6 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 6EE
  • Zoro # G6622572

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4378 6EE
Zoro #
G6622572
UPC #
840777137918
Country of Origin
United States

Dimensions

Size
6
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Footwear Sole Pattern
Lug
Midsole Material
Rubber
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
For Outdoor Traction
No
Predominant Footwear Color
Brown
Insulated
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Waterproof Type
None
Upper Material Description
Leather
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Style
8 in Work Boot
Conductive
No
Last Number or Name
4258
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.63
Removable Insole
Yes
Standards
F2413-17ASTM
Satra Slip Test Results- Dairy Tile Wet
0.34
Shank Material
Fiberglass
Completely Non Metallic
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Toe Cap Material
Steel
Construction
Welted
Insole Material
Memory Foam, Polyurethane
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.