Industrial Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP609WBW

  • Zoro # G6608143


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFP609WBW
Zoro #
G6608143
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.95 in
Case Diameter
3.964 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Includes
Restrictor Screw
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Color
Gray
Characteristics
Protects Against Vibration and Pulsation
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Bezel Gasket Material
Buna-N
Cleaned for Oxygen Service
No
Field Fillable
No
Case Construction
Welded Joint
Secondary Scale Units
kPa
Bezel Mounting Type
Bayonet Ring
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Pointer Color
Black
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 7,000
Scale Type
Dual
Process Connection Gender
Male
Dry Dampening Feature
None
Includes Mounting Hardware
No
Bezel Material
304 Stainless Steel
Compatible Process Media
Oil
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Movement Material
Brass OT59
Dial Color
Reflective White
Includes Vent Plug
No
Over-Pressure Limit
25%
Non-Sparking
No
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Pointer Characteristics
Micrometer Adjustable
Maximum Pressure
1,000 psi
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Case Liquid
Glycerin
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP66
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.