Men's 8-Inch Work Boot, 13 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 13EE

  • Zoro # G6611217


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 13EE
Zoro #
G6611217
UPC #
014799881481
Country of Origin
United States

Dimensions

Size
13
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Insulation Type
None
Upper Boot Material
All Leather
Removable Insole
Yes
Insulated
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.63
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Waterproof Type
None
Footwear Construction Type
Welted
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
0.23
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Non Metallic Upper
No
Ninety Degree Heel
Yes
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Static Dissipative
No
Last Number or Name
4258
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Standards
F2413-17ASTM
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Resists
Oils, Slips
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Insole Material
Foam, Polyurethane
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Style Family
8-Inch Work Boot
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.