Men's 8-Inch Work Boot, 13 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 13D

  • Zoro # G6613667


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 13D
Zoro #
G6613667
UPC #
014799881375
Country of Origin
United States

Dimensions

Size
13
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Predominant Footwear Color
Brown
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Satra Slip Test Results- Dairy Tile Oily
0.23
Wide Toe Cap
No
Conductive
No
Chain Saw Cut Resistant
No
Standards
F2413-17ASTM
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Last Number or Name
4258
Chemical Resisting Sole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
0.63
Max. Heat Rating
300 Degrees F
For Outdoor Traction
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Non Metallic Upper
No
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Metatarsal Guard
No
Removable Insole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
No
Toe Shape
Round
Upper Material Description
Leather
Puncture Resistant Insole
No
Insulated
No
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
0.34
Footwear Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Maximum Heat Rating
300 Degrees F
Insole Material
Foam, Polyurethane
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Construction
Welted
Closure
Lace Up
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.