Industrial Vacuum Gauge, 30 to 0 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP640WBG

  • Zoro # G6629353


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP640WBG
Zoro #
G6629353
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.95 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.964 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
Case Color
Gray
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Pointer Color
Black
Compatible Process Media
Oil
Includes Vent Plug
Yes
Bezel Mounting Type
Bayonet Ring
Bezel Gasket Material
Buna-N
Process Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Dial Color
Glow-in-the-Dark White
Field Fillable
No
Secondary Pressure Range
-101 to 0
Over-Pressure Limit
25%
Movement Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Vacuum
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Pointer Material
Aluminum
Freeze Resistant Movement
No
Scale Type
Dual
Sensor Material
316L Stainless Steel
Bezel Material
304 Stainless Steel
Non-Sparking
No
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Process Connection Gender
Male
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP66
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.