High Bench Chair Ergonomic Chair, No Arms, 25" to 34-1/2" Height, Vinyl, Colonial Blue

  • Mfr # BR-VHBCH-RG-T1-A0-BF-RG-8546

  • Zoro # G6637290


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
25" to 34-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VHBCH-RG-T1-A0-BF-RG-8546
Zoro #
G6637290
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25" to 34-1/2"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
25 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
34 1/2 in

Details

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Nylon
Color
Colonial Blue
Item
Ergonomic Chair
Material
Polyurethane
Weight Capacity
300 lb
Frame Material
Nylon Reinforced Fiberglass
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Number of Casters
0
Seat Tilt Backward
3 Degrees
Standards
ANSI/BIFMA, CAL 117
Number of Glides
5
Foot Support
Yes
Seat Tilt Forward
8 Degrees
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Chair Weight
37 lb
Includes Arms
Armless
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25 in to 34-1/2 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.