Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER003SD-20 / 230v

  • Zoro # G6685655


product price:  $3,964.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003SD-20 / 230v
Zoro #
G6685655
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Housing Width
12 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
6 5/8 in
Body Length
21 in
Body Width
12 19/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Controller Cord Length
16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Classification
H4
Clutch
Friction
Reeving
1
Item
Electric Chain Hoist
Amps @ Low Volts
3.6 A
Control Cord
16 ft
Brake
Electromagnetic
Hz
60
Lubrication
Oil Bath
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Current at Min. Voltage
3.6 A
Programmable
Programmable by VFD
Brake Type
DC Current
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.8 A
Duty Classification
H4
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Headroom
13 13/16 in
Pendant IP Rating
IP65
Maximum Lifting Capacity
500 lb
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Body Material
Aluminum
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Overload Protection Included
Yes
Hoist IP Rating
IP55
Number of Load Chains
1
Chain Finish
Nickel Plated
Maximum Lift Speed
36 fpm
Motor Horsepower
3/4 hp
Number of Reeves
1
Minimum Lift Speed
6 fpm
Controls
Push Button Pendant
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.