Clean Room Chair Ergonomic Chair, Adjustable Arms, 20-1/4" to 28" Height, Vinyl, Black

  • Mfr # BR-NCR-PMBCH-CR-T1-A1-CF-RG-BLK

  • Zoro # G6695381


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
20-1/4" to 28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NCR-PMBCH-CR-T1-A1-CF-RG-BLK
Zoro #
G6695381
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/4" to 28"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Minimum
20 1/4 in
Seat Height - Maximum
28 in
Seat Thickness
1 1/2 in
For Workbench Height
32 to 36 in

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Non-Marring Glides
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Frame Material
Cast Aluminum
Series
Class 100
Weight Capacity
300 lb
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Number of Glides
5
Seat Tilt Forward
8 Degrees
Foot Support
Yes
Seat Tilt Backward
3 Degrees
Number of Casters
0
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
Includes Arms
Arms Included
Arm Type
Adjustable
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in
Chair Weight
45 lb

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 20-1/4 in to 28 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products